Heavy Duty Fiberglass Step Ladder - 8'

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Utility top holds tools and paint cans.
  • 375 lb. load capacity.
CSA Grade 1AA | ANSI Type 1AA
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5627 8' 375 lbs. 26 x 55" 38 $521 $503  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 14 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Flange (Width): 1"
  • Height:
    • Max Standing: 5'8"
    • Average Reach: 12'2"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 08:33:24 AM; CNWEB5