4-Drum Spill Containment Drum Shed - Black

Outdoor drum storage protects against harsh weather and costly spills.
  • Sturdy polyethylene construction resists chemicals and corrosion.
  • Fits up to four 55-gallon drums with attached pumps and funnels.
  • Space-saving rolltop doors provide full front or rear access.
  • Non-skid, easy to clean removable grates.
  • Includes drain for emptying spills.
  • Lockable.
  • Optional Work Ramp sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
Meets EPA, SPCC and NPDES Regulations
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5737BL 4-Drum Shed 655869" 6,000 66 Gal. 269 $2,520 $2,454  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 54 x 49 x 53 1/2" (L x W x H)
  • Fork Pockets: 7 x 2 3/4" (W x H)
  • Distance Between Holes: 18"
  • Drain Plug: 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
COMPATIBILITY:
  • Can be used with forklifts, not pallet trucks.
  • Steel Padlocks: 
USAGE:
  • Both sides cannot be open at the same time.
SPECIFICATIONS:
  • Meets SPCC and NPDES regulations.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H165 x 147 x 175 cm65 x 58 x 69"
LOAD CAPACITY2,721 Kg6,000 lbs.
SUMP CAPACITY250 L66 gal.
WEIGHT122 kg269 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:26:11 AM; CNWEB4