Flexible Spill Tray - Medium, 24 x 48 x 6"

Contain leaky drums or machinery.
  • Flexible. Folds to compact size for carrying and storage.
  • Chemical-resistant PVC.
  • Meets EPA, SPCC and NPDES Regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5739 Medium 24486" 30 Gal. 6 $313 $299  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Outside: 27 x 51 x 6" (L x W x H)
  • Side Walls: 2" thick
MATERIAL:
  • 22 oz Chemical-Resistant PVC
TEMPERATURE:
  • -48° to 82° C (-55° to 180° F)
FEATURES:
  • Safety-secure strap for easy folding and storage.
CAPACITY:
  • US gallon
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 15 gal or smaller containers.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H61 x 122 x 15 cm24 x 48 x 6"
SUMP CAPACITY114 L30 gal.
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:37:17 AM; CNWEB3