Uline Utility Tray - 20 Gallon, 39 x 27 x 5 12"

Storage for paint cans, oily parts and leaky car batteries.
  • Corrosion-resistant polyethylene. Nestable.
  • Ribbed bottom. Contents rest above spills.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5741 Utility Tray 39271/2" 20 Gal. 5 $146 $140  ADD
DIMENSIONS:
  • Outside (Actual): 39 1/4 x 27 x 5 1/2"
  • Inside: 35 x 23" (L x W)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H99 x 69 x 14 cm39 x 27 x 5 1/2"
SUMP CAPACITY76 L20 gal.
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:09:10 PM; CNWEB26