Casters for Stainless Steel Worktable - Set of 6

Add mobility to stainless steel worktables.
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x W
FITS TABLE
LENGTH
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-5747 Set of 6 Lockable Casters 4 x 1/4" 96" 20 $125 $118  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Stem Diameter: 1.45"
MATERIAL:
  • Zinc plated with Delrin bearings.
CAPACITY:
  • When used with:
    • Uline Stainless Steel Worktables: Table capacity is reduced to 500 lbs.
    • Economy Stainless Steel Worktables: Table capacity remains at 300 lbs.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM. x W102 mm x 32 mm4 x 1 1/4"
FITS TABLE LENGTHUp to 244 cmUp to 96"
WEIGHT9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 11:48:47 PM; CNWEB23