Book Cart - 37 x 18 x 42", Beige

Move books, reference materials and catalogs around offices.
  • Slanted shelves on both sides hold items in place.
  • Sturdy, welded steel construction stands up to heavy use.
  • 6 1/4" deep shelves are 10 1/4" apart.
  • 4" non-marking rubber swivel casters:
    2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5791BE Dual Sided 371842" 300 lbs. 6 88 $658 $632  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 37 1/4 x 18 1/8 x 42 1/8" (L x W x H)
  • Shelf Backstop: 6 1/2" H
THICKNESS:
  • 18 gauge
FEATURES:
  • Powder coated finish.
  • Shelves: Tilt 10°
  • Locking casters can be installed on any side.
REPLACEMENT CASTERS:
  • 4" Rubber:
    • Swivel: H-5005
    • Swivel with Brake: H-5006
    • Kit (2 Swivel/2 Swivel with Brake): H-4607-CAST
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H94 x 46 x 107 cm37 x 18 x 42"
LOAD CAPACITY136 kg300 lbs.
WEIGHT40 kg88 lbs.
PARTS:
  • H-4607-CAST Rubber Caster Set for Media Carts - 4 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:10:54 AM; CNWEB3