Fire Extinguisher Stand

Portable stand keeps fire protection close at hand.
  • For large, open areas and temporary job sites.
  • Tough, high-density polyethylene stand holds 5-20 lb. extinguishers.
  • Tip resistant, lightweight and stackable.
  • Fire extinguisher sold separately.
  • OSHA compliant.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5801 Fire Extinguisher Stand 222234" 14 $206 $193  ADD
 DIMENSIONS:
  • Actual: 21 1/4 x 21 1/4 x 34" (W x D x H)
  • Fire Extinguisher Opening: 8 x 6" (Diam x D)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H56 x 56 x 86 cm22 x 22 x 34"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:39:59 AM; CNWEB5