Recycling Trash Can - 32 Gallon, Paper

Create a customized recycling station for parks and shopping centers.
  • Recycled plastic slats never need painting or sanding.
  • Engraved lid reads "Paper".
  • Includes rigid liner.
  • Use recommended Black Trash Liner.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5949 Paper 32 Gallon 242435" 90 $759 $712  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Slats: 1 x 4"
MATERIAL:
  • Rigid Liner: LLDPE (Linear Low Density Polyethylene)
  • Hardware: Zinc coated
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY121 L32 gal.
SIZE L x W x H61 x 61 x 89 cm24 x 24 x 35"
WEIGHT41 kg90 lbs.
ACCESSORIES:
  • S-5105 Uline Industrial Trash Liners - 33 Gallon, 1.5 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 05:06:34 PM; CNWEB23