Crowd Control Sign with Bracket - "Line Forms Here"

Direct customers and visitors at service counters or special events.
  • Attractive 7 x 11" black acrylic sign.
  • Bracket included.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-6055 "Line Forms Here" 7 x 11" 3 $113 $100  ADD
DIMENSIONS:
  • Bracket (Diameter): 2 1/2"
THICKNESS:
  • Sign: 1/4"
APPEARANCE: 
  • Back is blank.
USAGE:
  • For indoor use only.
COMPATIBILITY: 
  • Not compatible with Outdoor Posts. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H18 x 28 cm7 x 11"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:57:56 AM; CNWEB23