Bulk Liquid Soap Wall-Mount Dispenser - 1,000 mL

Transparent body for easy soap-level maintenance.
  • Large-capacity reservoir for less refills.
  • Includes wall mounting adhesive.
  • Use with Bulk Liquid Soap.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6067 Manual Dispenser 744" 1,000 mL $20 $19  ADD
MATERIAL:
  • ABS and Polystyrene
COMPATIBILITY:
  • Not Compatible with foam soaps or sanitizers.
FEATURES:
  • Keyless operation
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D18 x 10 x 10 cm7 x 4 x 4"
CAPACITY1,005 mL34 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:56:13 AM; CNWEB3