Plastic A-Frame Sign - Standard, 24 x 36", Orange

SIGNICADE®

Popular style used everywhere from retail shops to parks and construction areas.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6104O Standard 25 x 45" 24 x 36" 18 $146 $140  ADD
DIMENSIONS:
  • Flat: 3"
USAGE:
  • Holds vinyl sheeting, metal, corrugated plastic, foam core or acrylic sign blanks.
  • Adhesive vinyl signs can be affixed directly to sign with surface preparation (See instructions).
  • Sign can also be attached with well nuts or wood screws. 
    • Suggested Size: 1/4-20 x 1"
  • Sign can be internally weighted with dry sand.
    • Recommended: 5 lbs per side.
    • Plugs included to prevent sand from spilling in transit. 
FEATURES: 
  • UV/Antioxidant Protectant 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H64 x 114 cm25 x 45"
SIGN AREA W x H61 x 91 cm24 x 36"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • S-13338W 24 x 36" Plastic Corrugated Pads - White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:16:39 PM; CNWEB25