Stainless Steel Wire Shelf Dividers - 12 x 8"

Keeps contents organized.
  • Type 304 stainless steel won't rust.
  • Easily snaps into place.
MIN. 4
MODEL
NO.
SIZE
D x H
WT.
(LBS.)
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
4 12+
H-6174 12 x 8" 1 $28 $27  ADD
Ships same day from Uline Toronto
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONSMETRICIMPERIAL
SIZE D x H30 x 20 cm12 x 8"
WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:29:57 PM; CNWEB23