Stainless Steel Wire Shelf Ledge - 24 x 4"

Prevents items from falling off the shelf.
  • Type 304 stainless steel won't rust.
  • 4" high. Snaps on.
MIN. 4
MODEL
NO.
SIZE
W x H
WT.
(LBS.)
PRICE PER LEDGE IN STOCK
SHIPS TODAY
4 12+
H-6180 24 x 4" 1 $29 $28  ADD
DIMENSIONS:
  • Overall: 21 1/4 x 5 1/2"
    • 4" high installed
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 cm x 102 mm24 x 4"
WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 07:32:18 PM; CNWEB23