Bolt-On Guard Rail - 2-Rib, 8' x 12"

Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice.
  • Designed for permanent installation.
  • 12-gauge steel guard rail.
  • Up to 10,000 lb. impact rating at 6 km/h.
  • Powder-coated OSHA yellow for more visibility.
  • Posts sold separately.
Stand alone rail length is 4" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT ASSEMBLED
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6254 Bolt-On
2-Rib
12" 8' 64 $241 $228  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual:
    • Length: 92"
    • Height: 12 1/4"
  • Assembled length only includes one rail and one post.
HARDWARE:
  • Rails do not include hardware.
  • Included with Posts:
    • 7/8 x 5 1/2" Concrete anchoring bolts & washers
    • 1/2 x 1" Rail mounting bolts & washers
    • Steel post cap
    • Plastic plugs for unused mounting holes.
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT30 cm12"
ASSEMBLED LENGTH2.4 M8 ft.
WEIGHT29 kg64 lbs.
PARTS:
  • H-3708 Hardware Kit for Double Guard Rail Post
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 10:10:44 PM; CNWEB4