Wire Dump Bin - 100 lb Capacity

Store gym equipment or display bulky retail products and sale items.
  • Folds to 3" high for storage when not in use.
  • Bottom shelf adjusts every 3".
  • Heavy duty, gloss black steel.
  • 2" swivel casters: 2 locking.
  • Lockable Storage Cart available.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-6266 242434" 100 lbs. 46 $173 $166  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Usable: 22 x 20 1/2 x 30" (L x W x H)
  • Grid Squares: 3"
THICKNESS:
  • Steel Wire: 4.8 mm
FEATURES:
  • Epoxy coated
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H61 x 61 x 86 cm24 x 24 x 34"
CAPACITY45 kg100 lbs
WEIGHT21 kg46 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:51:41 PM; CNWEB5