Gridwall Panels - 2 x 5', White

Economical wall display for retail stores, tradeshows and fairs.
  • White glossy gridwall panels of heavy duty, 1/4" thick wire in 3" square grids.
  • Gridwall panels can be mounted vertically or horizontally to fit your space.
  • Wall Mount Brackets suspend panels 2" from wall. 4 required per panel. Sold separately.
  • Optional T-Legs and Gondola Base for floor displays.
  • Gridwall Accessories sold separately.

    Gridwall

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-6277W 3" Standard Grid 2 x 5' 2 30 $73 $70 $64  ADD
MATERIAL: 
  • Powder coated Steel Wire
CAPACITY:
  • 275 lbs
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION76 mm Standard Grid3" Standard Grid
SIZE W x H61 x 152 cm2 x 5'
WEIGHT/CARTON14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:37:54 PM; CNWEB3