Standard Training Table - 72 x 24", Gray

Turn any conference room into an employee workshop or seminar.
  • Laminate surface resists scratches, stains, and spills. 29 1/2" height.
  • Top flips up 90° for compact storage.
  • 2 grommets for cable management. One flip lever.
  • Powder-coated steel frame.
  • 3" locking swivel casters.
  • Tables nest when not in use.
  • Mesh Nesting Chairs available.

    Mobile Training Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 8+
H-6280GR Rectangle 72 x 24" 250 68 $445 $432  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 71 x 23 5/8 x 29 9/16" (L x W x H)
  • Height with Tabletop Flipped Up: 43"
  • Distance Between Legs:
    • Front: 50"
    • Rear: 46"
  • Depth of Two Nested Together: 24"
    • Each additional table adds 6" in depth.
  • Grommet Hole (Diameter): 2 3/8"
  • Casters (Width): 2"
THICKNESS:
  • Tabletop: 1"
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Includes two ganging brackets to connect tables and keep neatly in a row.
  • Different size tables can be nested together and connected with ganging brackets.
APPEARANCE:
  • Gray laminate top matches Downtown Collection.
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 61 cm72 x 24"
CAPACITY113 kg250 lbs.
WEIGHT31 kg68 lbs.
PARTS:
  • H-6282 Polyurethane Casters for Mobile Training Tables - Swivel
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:09:35 AM; CNWEB5