Pedestal Sign Holder - 8 12 x 11", Silver

Sleek, curved displays get noticed in lobbies, galleries and cafés.
  • Frame edges flip open for quick changes.
  • Easily rotates from portrait to landscape position.
  • Non-glare plastic cover protects signs and posters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6328SIL Pedestal 1/2 x 11" 48" 10 $133 $126  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Base (Diameter): 14" 
  • Visible Area: 7 3/4 x 10 1/4" (W x H)
MATERIAL: 
  • Frame and Pole: Powder Coated Aluminum 
  • Base: Powder Coated Steel 
USAGE:
  • Inserts cannot be thicker than 1/25".
SPECIFICATIONSMETRICIMPERIAL
SIGN SIZE W x H22 x 28 cm8 1/2 x 11"
HEIGHT122 cm48"
WEIGHT5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:13:36 AM; CNWEB3