LED Shop Light - Hanging

Brighten up your workbench with long-lasting LED light.
  • On/off pull chains, 6' cord.
  • Mounts to ceiling or workstation with two chains.
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
L x W x H
WATTS LUMENS COLOR RATED
HOURS
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-6333 4831" 42 5,000 Cool (4000K) 50,000 $90 $83  ADD
DIMENSIONS:
  • Overall (Actual): 47 1/4 x 2 3/4 x 1 1/4" (L x W x H)
  • Pull Chain: 7 1/2"
TEMPERATURE:
  • Operating: -20° to 45° C (-4° to 113° F)
INCLUDES:
  • (2) 11 3/4" Hanging Chains
USAGE:
  • Not dimmable
SPECIFICATIONS:
  • 120 V
  • CRI: 80
  • Beam Angle: 120°
  • Power Cord:
    • 18/3 gauge
    • 3-Prong plug 
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:54:21 AM; CNWEB25