Stainless Steel Platform Truck - 30 x 60"

Transport ingredients and chemicals from the dock to the production floor.
  • Corrosion resistant for sanitary and washdown environments.
  • 16-gauge, all-welded stainless steel deck. Type 430.
  • Removable handle.
  • 6" casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6349 30 x 60" 1,800 lbs. Polyurethane 95 $1,290 $1,264  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Floor to Top of Deck: 10"
    • Floor to Top of Handle: 39 1/2"
TEMPERATURE:
  • Performance: -18° to 82° C (0° - 180° F)
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L76 x 152 cm30 x 60"
LOAD CAPACITY816 kg1,800 lbs.
WEIGHT43 kg95 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:43:52 AM; CNWEB23