Pedestrian Safety Light

Ensure pedestrian safety when backing out of trailers.
  • Super high-intensity beam projects 15'.
  • Two LEDs rated to last 50,000 hours at 830 lumens.
  • Impact-resistant aluminum housing. Polycarbonate lens.
  • Mount to forklift cage. 14" cable to hard wire.
  • Optional Universal Mounting Bracket sold separately.
Meets RoHS, IP68 and CE Standards
MODEL
NO.
DESCRIPTION SIZE
W x D x H
VOLTS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6390 Blue LED 61/25" 10-80 $133 $120  ADD
DIMENSIONS:
  • Actual: 5.61 x 3.54 x 4.72" (W x D x H)
USAGE:
  • Does not include a plug.
    • Needs to be hardwired into the forklift's electrical system.
SPECIFICATIONS:
  • 12 V: 0.86 amps
  • 24 V: 0.43 amps
  • 36 V: 0.22 amps
  • 48 V: 0.11 amps
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 9 x 13 cm6 x 3 1/2 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:15:37 AM; CNWEB25