Rectangle Facial Tissue Box Cover - 2 x 9 x 5"

High-gloss acrylic provides a clean, consistent look.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6477 Rectangle Box Cover 295" $35 $34  ADD
DIMENSIONS:
  • Actual: 2 3/8 x 9 3/8 x 5 1/4" (H x L x W)
APPEARANCE:
  • Not opaque (approximately 18% transparency).
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x L x W48 x 229 x 127 mm2 x 9 x 5
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:37:40 PM; CNWEB4