Boutique Facial Tissue Box Cover - 5 x 5 x 5"

High-gloss acrylic provides a clean, consistent look.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6478 Boutique Box Cover 555" $34 $33  ADD
DIMENSIONS:
  • Actual: 5 1/4 x 4 7/8 x 4 7/8" (H x L x W)
APPEARANCE:
  • Not opaque (approximately 18% transparency).
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x L x W127 x 127 x 127 mm5 x 5 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:41:13 PM; CNWEB4