Straight Grab Bar - 36"

Add safety and support to restroom stalls and shower walls.
  • 18-gauge stainless steel. Smooth satin finish.
  • 1 1/2" diameter. Bar extends 3" from wall.
  • Meets or exceeds ADA and building code requirements when installed into structural blocking or with Grab Bar Fasteners sold separately.
Meets ADA criteria, 2010 ADAAG, 2017 ANSI standards.
MODEL
NO.
DESCRIPTION DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6484 36" Straight 1.5" $52 $51 $50  ADD
DIMENSIONS:
  • Overall Length: 39"
  • Mounting Flanges:
    • Diameter: 3"
    • Thickness: 3/32"
  • Flange Covers:
    • Diameter: 3"
    • Height: 3/8"
MATERIAL:
  • Snap-on Flange Covers: 22 gauge stainless steel
ACCESSORIES:
  • Mount to a hollow wall with Grab Bar Fasteners.
    • 600 lb Capacity: H-6486
    • 800 lb Capacity: H-6487
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION91 cm Straight36" Straight
DIAMETER38 mm1.5"
PARTS:
  • H-6486 Grab Bar Fasteners - Pack of 2
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:12:46 PM; CNWEB3