Polypropylene Twine - 210 lb Tensile Strength, 1-Ply

Soft and easy on hands.
  • Knots easily, holds tightly, won't become brittle.
  • Resists rot, mildew, moisture and most acids.
  • Recommended for industrial packaging and bundling.
MODEL
NO.
DESCRIPTION TENSILE
STRENGTH
LENGTH LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
H-667 1-Ply Polypropylene 210 lbs. 5,500' 10 $56 per box any qty.  ADD
DIMENSIONS:
  • Width: 1/8"
  • Box: 10 x 10 x 8 1/2"
THICKNESS:
  • 2.67 mm
MATERIAL:
  • Slit film polypropylene
FEATURES:
  • Not waxed.
SPECIFICATIONSMETRICIMPERIAL
TENSILE STRENGTH95 kg210 lbs.
LENGTH1676 M5,500'
WEIGHT/BOX4.5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:02:52 PM; CNWEB5