Additional Chrome Wire Shelves - 60 x 30"

Add extra shelves to Chrome Wire Shelving Units.
  • Chrome-plated steel resists rust and corrosion.
  • Includes snap-on plastic shelf supports.
  • NSF Certified.
  • Easy assembly. No tools required.
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6729C 60 x 30" 650 53 2 $215 $210  ADD
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Shelf Thickness: 1 1/4"
    • Exception: 36 x 12" and 48 x 12" shelves are 1 1/8" thick.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONS:
  • Rust resistant, not rust proof.
SPECIFICATIONSMETRICIMPERIAL
SHELF W x D152 x 76 cm60 x 30"
SHELF CAPACITY295 kg650 lbs.
WEIGHT24 kg53 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:00:55 PM; CNWEB3