Industrial Packing Table - 48 x 24", Laminate Top

Customize your work area with these packing tables.
  • 1 5/8" thick laminate top with rounded edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-6863-LAM 48 x 24" 30-37" 500 116 $442 $421  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 42"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Total Capacity:
    • Based on evenly distributed weight, reduced if loaded in center.
    • Reduced to 450 lbs if using with optional casters.
  • Bottom Shelf: 250 lbs evenly distributed
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing Under Counter Cabinets beneath table, do not assemble with bottom shelf.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT53 kg116 lbs.
PARTS:
  • H-1128STRGR Lower Shelf and Stringer for Industrial Packing Tables - 48"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-6863-LTOP Replacement Packing Tabletop - 48 x 24", Laminate
  • H-6863LEG Adjustable Bench Legs for Packing Tables and Workstations - 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:59:00 AM; CNWEB6