Industrial Packing Table - 48 x 24", Stainless Steel Top H-6863-SS - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Packing Tables
>
Industrial Packing Tables
>
Industrial Packing Tables
Industrial Packing Table - 48 x 24", Stainless Steel Top
More Images & Video
Customize your work area with these packing tables.
Type 304 for labs and food service. Wood core.
1 5/8" thick stainless steel top with square edges.
Holds up to 500 lbs.
14" bottom shelf for additional storage.
Adjustable steel legs 30 to 37" in 1 1/2" increments.
Packing Table Accessories
and pre-drilled
Replacement Top
available.
Option
is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH
TOP
STYLE
IN STOCK
SHIPS TODAY
1
2+
H-6863-SS
48
x
24"
30-37"
500
143
$1,028
$987
Composite Wood
Laminate
Maple (Rounded Edge)
Maple (Square Edge)
Stainless Steel
Steel
Stainless Steel
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Casters for 24" Industrial Packing Tables - Set of 4
Packing Table Locking Drawer - 18 x 15 x 8"
Packing Table Leg Outlet
1
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
03/27/2025 03:36:49 AM;
CNWEB24
close