Heavy Duty Gravity Roller Conveyor - 36" x 5'

Move heavy packages or containers through packing lines and assembly areas.
  • Free-spinning gravity rollers improve packing speed.
  • 3" roller centers.
  • 10-gauge steel frame.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
1.9" Diameter Rollers
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 5+
H-6902 36" 33" 5' 3,100 161 $751 $718  ADD
* Capacity based on evenly distributed live load

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 3 1/2" H x 1 1/2" Flange
  • Axles: 7/16", Spring loaded hex shaft
  • Gap Between Rollers: 1.1"
MATERIAL:
  • Rollers: Galvanized steel
FEATURES:
  • Frame: Powder coated
  • (20) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 620 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH91 cm36"
WIDTH BETWEEN FRAME84 cm33"
SECTION LENGTH152 cm5'
FRAME CAPACITY1,406 kg3,100 lbs.
WEIGHT73 kg161 lbs.
PARTS:
  • H-6905 Replacement Heavy Duty Gravity Rollers - 33"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 11:06:53 PM; CNWEB3