Folding Security Gate - 3-4' x 43"

Fixed single gate for storefront windows.
  • Corrosion-resistant, galvanized steel webbing.
  • Mounts inside or outside window frame.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-6938 Window 3-4' 43" 11" 49" 23 $219 $213  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • "Extended" Column in the Chart:
    • Width: If window/opening size matches the Max Width listed, size up to the next larger gate.
    • Height:
      • When in-use.
      • If mounting gate inside opening and opening height matches the gate extended height, size down to a shorter gate.
  • Gate is 6" higher when folded.
THICKNESS:
  • Webbing: 15 gauge
  • Powder Coated Frame: 12 gauge
MOUNTING HARDWARE:
  • Wall installation bolts not included.
SPECIFICATIONS:
  • OSHA compliant
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH91 - 122 cm3-4'
EXTENDED HEIGHT109 cm43"
FOLDED WIDTH28 cm11"
FOLDED HEIGHT124 cm49"
WEIGHT10 kg23 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:42:16 AM; CNWEB5