Standard Cabinet Workbench - 48 x 30", Laminate Top

Customizable, secure storage for temporary or permanent work areas.
  • 1 5/8" thick laminate top with rounded edge.
  • Adjustable height in 2" increments. Heavy-gauge steel frame.
  • Spacious cabinet with adjustable shelf and 3-point lock.
  • Pre-drilled floor mounting pads.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-6993-LAM 48 x 30" 28-38" 2,000 220 $890 $862  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Adjustable Height (Including Top): 28 1/4 - 38 3/8"
  • Steel Housing: 45 3/8 x 25 5/8" (W x D)
  • Cabinet:
    • Inside: 43 3/4 x 24 3/8 x 23 3/8" (W x D x H)
    • Door Opening (Both Doors Open): 37.8" W
  • Adjustable Shelf:
    • Overall: 43 3/4 x 23 3/8" (W x D)
    • Lip: 3/4"
    • Three height options spaced 4" apart.
  • Bottom Shelf (Overall): 43 3/4 x 24 3/8" (W x D)
  • Mounting Pad Holes (Diameter): 3/8"
THICKNESS:
  • Legs: 14 gauge
  • Frame: 15 gauge
  • Shelf, Body (Rear) & Door: 18 gauge
  • Body (Sides): 22 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
  • Cabinet: Powder coated steel
COMPATIBILITY:
FEATURES:
  • Continuous piano hinge and welded hat channel in doors.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Shelf (Center/Bottom): 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 76 cm48 x 30"
ADJUSTABLE HEIGHT71 - 97 cm28 - 38"
CAPACITY907 kg2,000 lbs.
WEIGHT100 kg220 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" – Set of 4
PARTS:
  • H-7372 Lock Bar for Cabinet Workbenches and Cabinet Workstations
  • H-8068 Handle and Keys for Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:43:33 AM; CNWEB3