Versa-Kool® Drum Fan - 36"

SCHAEFER

Recommended for gymnasiums and public areas when power and appearance matter.
  • Provides up to 10 years of reliable performance. Outlasts them all.
  • Durable direct-drive motor.
  • 3 blades.
  • 1 speed.
  • 8" solid rubber wheels.
  • Tough polyethylene housing.
  • ETL/C-ETL Listed.
2 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM VOLTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7125 36" 414020" 1/2 11,700 115 90 $1,173 $1,132  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Cord (Length): 11'
MATERIAL:
  • Blades: Galvanized steel
FEATURES:
  • Enclosed motor
  • Power switch on cord.
SPECIFICATIONS:
  • 7 amps
  • 78 dB
  • Maximum RPM (Revolutions Per Minute): 825
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE91 cm36"
DIMENSIONS W x H x D104 x 102 x 51 cm41 x 40 x 20"
WEIGHT41 kg90 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 11:53:13 AM; CNWEB26