Deluxe Tensioner

FOR STEEL STRAPPING

Pusher tools/seals are all recommended for use on round surfaces with steel strapping.
  • Easier loading and unlimited strap take-up.
  • Use with Pusher Seals.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-738 Deluxe Tensioner 3/8 to 3/4" .015 - .023 4 $718 $706  ADD
DIMENSIONS:
  • Handle Length: 8"
USAGE:
  • Will work on round & flat surfaces.
  • Sealer needs to be used in conjunction with this tool.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH10 - 19 mm3/8 to 3/4"
FITS TENSILE0.4 - 0.6 mm.015 - .023"
WEIGHT EACH1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:13:37 PM; CNWEB23