Rubbermaid® Maximizer Push Broom - 36"

Sweep up wet or heavy debris in kitchens and breakrooms.
  • Angled ends funnel dirt toward center for fast cleanup.
  • Polypropylene bristles.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7431 Push Broom 36" $96 $92 $87  ADD
DIMENSIONS:
  • Bristle Length: 2 3/4"
  • Handle: 58 x 1 1/8" (L x Diam)
MATERIAL:
  • Handle: Steel with supporting yoke
  • Head: Polypropylene Foam Block
SHIPPING:
  • Ships unassembled
MODEL NUMBER: 
  • Rubbermaid®: 2018728
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm36"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:54:17 PM; CNWEB5