Optional Shelf for H-7443 Aluminum U-Boat Truck - 24 x 60"

Slip onto end panels. No screws needed.
MODEL
NO.
SHELF SIZE
W x L
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7443-SHELF 24 x 60" 350 lbs. 28 $198 $183  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Actual): 62 1/8 x 24 1/8 x 2 1/8" (W x L x H)
  • Distance Between:
    • Deck & Shelf on Middle Bar of End Panel: 17 5/16"
    • Deck & Shelf on Top Bar of End Panel:  34 7/8"
    • Shelf on Middle Bar & Shelf on Top Bar of End Panel: 16 5/8" 
SPECIFICATIONSMETRICIMPERIAL
SHELF SIZE W x L61 x 152 cm24 x 60"
LOAD CAPACITY159 kg350 lbs.
WEIGHT13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 06:06:50 AM; CNWEB23