Additional Galvanized Steel Shelves - 48 x 24"

Add extra shelves to Solid Galvanized Steel Shelving.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • 18-gauge galvanized steel with raised edge. Washes down easily.
  • Easy assembly. No tools required.
MODEL
NO.
DIMENSIONS
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-7483 48 x 24" 800 54 2 $319 $313  ADD
THICKNESS:
  • Shelf: 1 1/8"
  • Edge/Lip: 1/8"
MATERIAL:
  • Epoxy coated to resist rust and corrosion.
TEMPERATURE:
  • -80° to 60° C (-112° to 140° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D122 x 61 cm48 x 24"
SHELF CAPACITY363 kg800 lbs.
WEIGHT24 kg54 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:36:01 PM; CNWEB23