Uline Double Tier Lockers - 3 Wide, Assembled, 36" Wide, 18" Deep, Gray

The convenience is worth every penny. Recommended for busy warehouses and factories.
  • Solid steel construction.
  • Louvers allow air to circulate.
  • Legs included - Add 6" to height.
  • Chrome-plated lift latch. Coat hooks included.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED COLOR IN STOCK
SHIPS TODAY
1 2+
H-7576GR Double Tier 3 Wide 6 361872" 143 $1,028 $1,000  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 35 3/8" (W x D x H)
    • Door Opening: 9 x 34 1/8" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge
COMPATIBILITY:
FEATURES:
  • Coat Hooks: 3 Single and 1 Double per locker
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT65 kg143 lbs.
PARTS:
  • H-4289-LATCH Handle Latch for Uline Economy Unassembled Lockers
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:34:24 PM; CNWEB23