Packing Station Starter Table - 72 x 36", Laminate Top

Streamline your packing line with customizable workstations.
  • Accessible storage for your boxes, envelopes and labels.
  • Select a starter table and add on accessories.
  • 1 5/8" thick laminate top with rounded edges.
  • Heavy-gauge steel frame. 1,200 lb. weight capacity.
  • Adjustable height from 29 to 39" in 2" increments.
  • Pre-drilled floor mounting pads.
  • Includes table, full-depth bottom shelf with 4 dividers, open storage shelf and uprights.
  • Packing Station Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-7631-LAM Starter Table 72 x 36" 29-39" 1,200 340 $1,152 $1,111  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/8 - 39 1/8"
  • Overall Adjustable Height: 77.04 - 87.04"
  • Open Storage Shelf:
    • Overall: 66 3/4 x 29 1/2 x 5 3/4" (L x W x H)
    • Clearance with Lip: 4" H
  • Full Bottom Shelf:
    • Overall: 69 7/8 x 28 x 18" (L x W x H)
    • Clearance with Lip: 17 1/4"
  • Dividers:
    • Overall: 20 1/2 x 18" (L x H)
    • Can be spaced 5 1/2" apart.
    • Outer Mounting Holes: 5 3/4" from end
  • Floor Mounting Holes (Diameter): 3/8"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 26"
THICKNESS:
  • Frame: 14 - 16 gauge
  • Open Shelf, Full Bottom Shelf & Dividers: 16 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
  • Not compatible with Uline Steel Replacement Tops.
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Uprights: 48"H
    • Accessories mountable in 2" increments.
CAPACITY:
  • Total Capacity:
    • Based on evenly distributed weight, reduced if loaded in center.
    • Reduced to 600 lbs if using with optional casters.
  • Bottom Shelf: 500 lbs evenly distributed
USAGE:
  • Top intended as a working surface, not for permanent storage.
PACKAGING:
  • Instructions included with lower shelf.
  • Hardware packs located in frame and lower shelf packaging.
    • There may be more hardware than needed to assemble unit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
ADJUSTABLE HEIGHT74 X 99 cm29-39"
CAPACITY544 kg1,200 lbs.
WEIGHT154 kg340 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" – Set of 4
PARTS:
  • H-5777 Uprights for Deluxe Workstations
  • H-7637 Packing Station Bottom Shelf Dividers - 20 1/2 x 18"
  • H-7641 Hardware Kit for Packing Stations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:43:33 AM; CNWEB3