Pour-In-Place Safety Bollard - 5.5 x 36"

Extra-strong, permanent protection for dock doors and gas stations.
  • Installs in 10" of wet concrete.
  • For extra stability, remove cap and fill with concrete.
  • Four welded anchor tabs keep bollard secure in ground.
  • 9-gauge steel construction.
MODEL
NO.
DIAMETER USABLE
HEIGHT
OVERALL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7685 5.5" 36" 46" 38 $186 $179  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Anchor Tabs: 3 x 5/16"
MATERIAL:
  • Cap: ABS resin
FEATURES:
  • Powder coated
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER140 mm5.5"
USABLE HEIGHT91 cm36"
OVERALL HEIGHT117 cm46"
WEIGHT17 kg38 lbs.
ACCESSORIES:
  • H-6289 Safety Bollard Steel Chain - 10'
PARTS:
  • H-4970-CAP Black Plastic Cap for 5.5" Safety Bollards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:39:51 AM; CNWEB5