Single Notch Steel Strapping Sealer - 58"

FOR STEEL STRAPPING

Pusher tools/seals are all recommended for use on round surfaces with steel strapping.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-769 Single Notch Sealer 5/8" .015 - .023 3 $309 $296  ADD
DIMENSIONS:
  • Handle Length: 11 3/4"
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH16 mm5/8"
FITS TENSILE0.4 - 0.6 mm.015 - .023"
WEIGHT EACH1.3 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:19:31 AM; CNWEB3