Bolt-On Guard Rail - 3-Rib, 3' x 15"

Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice.
  • Designed for permanent installation.
  • 11-gauge steel guard rail.
  • Up to 12,000 lb. impact rating at 6 km/h.
  • Powder-coated OSHA yellow for more visibility.
  • Posts sold separately.
Stand alone rail length is 4" shorter than listed
MODEL
NO.
DESCRIPTION HEIGHT ASSEMBLED
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7720 Bolt-On
3-Rib
15" 3' 26 $145 $138  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Length (Actual): 32"
  • Vertical Distance Between Rails (Double Post): 9 1/2"
  • Clearance from Bottom Rail to Ground (Single/Double Post): 2 3/4"
  • Assembled length only includes one rail and one post.
HARDWARE:
  • Rails do not include hardware.
  • Included with Posts:
    • 7/8 x 5 1/2" Concrete anchoring bolts & washers
    • 1/2 x 1" Rail mounting bolts & washers
    • Steel post cap
    • Plastic plugs for unused mounting holes
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT38 cm15"
ASSEMBLED LENGTH91 cm3'
WEIGHT12 kg26 lbs.
PARTS:
  • H-3708 Hardware Kit for Double Guard Rail Post
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 10:15:04 PM; CNWEB26