Uline Full Size Flashlight - Black

Intense LED beam for the job site, road or evening patrol.
  • Tactical grade for law enforcement and security. High/low settings.
  • Requires 3 D Batteries. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
Batteries not included
MODEL
NO.
DESCRIPTION SIZE LUMENS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-7732BL Full Size 12" 900 $48 $45  ADD
DIMENSIONS:
  • Actual: 11 15/16 x 1 15/16" (L x W)
MATERIAL:
  • Flashlight: Aluminum
  • Bulb: Cree LED
  • Lens: Polycarbonate
SPECIFICATIONS:
  • Meets ANSI Standards:
    • Peak Beam Intensity (High/Low): 18,547 cd/1,943 cd
    • Beam Distance(High/Low): 892.4'/288.7'
    • Impact Resistance: 3.3'
    • Run Time (High/Low): 9 1/4 hours/163 hours
    • Light Output (High/Low): 900 Lumens/80 Lumens
    • Water Resistance: IPX4
USAGE:
  • Not intrinsically safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:13:38 AM; CNWEB3