Toolflex One Tool Grippers

Customize your Marvelous Cart or Garage Tool Holders.
  • Easy snap-in, snap-out design for mops and brooms.
  • Durable thermoplastic with rubber grippers.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
H-7868BL Tool Grippers 342" 2 $25 $24 $22  ADD
COMPATIBILITY:
  • Handle Diameters: .6 - 1.38"
FEATURES:
  • Dishwasher and autoclave safe.
CAPACITY:
  • Each Clip: 11 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H76 x 102 x 51 mm3 x 4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:24:38 AM; CNWEB23