Fire Extinguisher Cover - 15-30 lb

Keep fire extinguishers free from dust, dirt and moisture.
  • For warehouses, repair shops and factories.
  • Flame-resistant nylon with plastic window for inspections.
  • Fire extinguishers sold separately.
MODEL
NO.
DESCRIPTION MAX. EXTINGUISHER
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7873 Fire Extinguisher Cover 15-30 lbs. 1 $46 $45  ADD
DIMENSIONS:
  • Overall: 10 1/2 x 25 1/2" (Diam x H)
  • Maximum Extinguisher Diameter: 11"
MATERIAL:
  • Window: Flame resistant vinyl
FEATURES:
  • Three Velcro closures in back.
COLOR:
  • Fluorescent Orange
SPECIFICATIONSMETRICIMPERIAL
MAXIMUM EXTINGUISHER CAPACITY7-14 kg15-30 lbs.
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:20:08 AM; CNWEB23