Cross Step Fiberglass Step Ladder - 10'

Leans safely against walls for easy painting and maintenance work.
  • V-notch top secures safely around corners, studs and poles.
  • Non-marring rubber bumper pad protects walls from damage.
  • 300 lb. load capacity.

    V-notch top
CSA GRADE 1A/ANSI TYPE 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7912 10' 300 lbs. 30 x 60" 39 $673 $648  ADD
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 14 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Flange (Width): 1" 
  • Max Standing Height:
    • Step Mode: 7'7"
    • Lean Mode: 6'8"
SPECIFICATIONS:
  • Meets OSHA requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 10:53:49 PM; CNWEB23