Stainless Steel Cable Tie Gun

Tightens and cuts stainless steel ties up to 350 lbs. tensile.
  • Cuts ties up to .31" wide.
  • 4 tension settings for precise fit.
  • Lightweight comfort grip handle.
  • Only compatible with Stainless Steel Cable Ties, sold separately.
MODEL
NO.
DESCRIPTION MAXIMUM
TENSILE
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8073 Stainless Steel 350 lbs. $183 $177  ADD
MATERIAL:
  • Metal
COMPATIBILITY: 
  • Only compatible with stainless steel cable ties 
FEATURES:
  • Ambidextrous
USAGE:
  • Produces 18 - 350 lbs of tensile strength.
  • Gun tightens and cuts, does not wrap around product.
SPECIFICATIONSMETRICIMPERIAL
MAXIMUM TENSILE STRENGTH159 kg350 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 01:48:26 AM; CNWEB5