High Tensile Pusher Tool

FOR STEEL STRAPPING

Pusher tools/seals are all recommended for use on round surfaces with steel strapping.
  • Easier loading and unlimited strap take-up.
  • Use with Pusher Seals.
High Tensile
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-814 Deluxe Tensioner 3/4 to 1 1/4" .025 - .035 6 $895 $876  ADD
DIMENSIONS:
  • Handle Length: 10"
USAGE:
  • Will work on round & flat surfaces.
  • Sealer needs to be used in conjunction with this tool.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 - 32 mm3/4 to 1 1/4"
FITS TENSILE0.6 - 0.9 mm.025 - .035"
WEIGHT EACH3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:26:56 AM; CNWEB25