Electric Adjustable Height Workbench - 72 x 30", Laminate Top

Avoid bending and stretching. Effortlessly adjust height with the push of a button.
  • Recommended for repair and assembly areas with multiple shifts and users.
  • Powder-coated steel base with sturdy telescoping legs.
  • Full-length stringer provides stability while working at any height.
  • 1 5/8" thick laminate top with rounded edges.
  • Table holds up to 450 lbs.
  • 3 programmable heights. Push-button control.
  • Powered by 2 quiet electric motors. 10 1/2' power cord.
  • Workbench Accessories and Replacement Top available.

    Adjustable Height Workbench

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8185-LAM 72 x 30" 28-45" 450 187 $1,920 $1,850  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 28 1/2 - 45"
  • Clearance Between Legs: 62"
THICKNESS:
  • Frame/Stringer: 14 gauge steel
  • Legs: 14 - 15 gauge steel
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Top intended as a working surface, not for permanent storage.
FEATURES:
  • Control panel has height display.
  • Lifting Columns:
    • 2-Stage
    • Max Speed (Unloaded): 38 mm/second
    • Max Thrust: 800 Newtons per column
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONS:
  • Control Box:
    • 120 V
    • 60 Hz
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT71-114 cm28-45"
CAPACITY204 kg450 lbs.
WEIGHT85 kg187 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:26:25 AM; CNWEB23