Packing Station Starter Table - 96 x 36", Stainless Steel Top

Streamline your packing line with customizable workstations.
  • Accessible storage for your boxes, envelopes and labels.
  • Select a starter table and add on accessories.
  • 1 5/8" thick stainless steel top with square edges.
  • Heavy-gauge steel frame. 1,200 lb. weight capacity.
  • Adjustable height from 29 to 39" in 2" increments.
  • Pre-drilled floor mounting pads.
  • Includes table, full-depth bottom shelf with 4 dividers, open storage shelf and uprights.
  • Packing Station Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8226-SS Starter Table 96 x 36" 29-39" 1,200 474 $2,739 $2,670  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/8 - 39 1/8"
  • Overall Adjustable Height: 77 1/8 - 87 1/8"
  • Open Storage Shelf:
    • Overall: 90 3/4 x 29 1/2 x 5 3/4" (L x W x H)
    • Clearance with Lip: 4" H
  • Full Bottom Shelf:
    • Overall: 93 7/8 x 28 x 18" (L x W x H)
    • Clearance with Lip: 17 1/4"
  • Dividers:
    • Overall: 20 1/2 x 18" (L x H)
    • Can be spaced 5 1/2" apart.
    • Outer Mounting Holes: 7 5/16" from end
  • Floor Mounting Holes (Diameter): 3/8"
  • Clearance Between Legs:
    • Length Side: 44 1/2" between each set of legs.
    • Width Side: 26"
THICKNESS:
  • Frame: 14 - 16 gauge
  • Open Shelf, Full Bottom Shelf & Dividers: 16 gauge
MATERIAL:
  • Tabletop:
    • 16 Gauge, #4 Finish
    • Core: Particle board
COMPATIBILITY:
FEATURES:
  • Tabletop: Welded and finished corners.
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
CAPACITY:
  • Total Capacity:
    • Based on evenly distributed weight, reduced if loaded in center.
    • Reduced to 600 lbs if using with optional casters.
  • Bottom Shelf: 500 lbs evenly distributed
USAGE:
  • Top intended as a working surface, not for permanent storage.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
PACKAGING:
  • Instructions included with lower shelf.
  • Hardware packs located in frame and lower shelf packaging.
    • There may be more hardware than needed to assemble unit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 91 cm96 x 36"
ADJUSTABLE HEIGHT74 x 99 cm29-39"
CAPACITY544 kg1,200 lbs.
WEIGHT215 kg474 lbs
ACCESSORIES:
  • H-5777 Uprights for Deluxe Workstations
  • H-8803 Uprights for Stainless Steel Deluxe Workstations
PARTS:
  • H-7637 Packing Station Bottom Shelf Dividers - 20 1/2 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:34:38 AM; CNWEB5