Medium Duty Broom with Handle - 36"

Sturdy steel-encased bristle block won't crack or warp.
  • Brush angle adjusts for sweeping under tables and racks.
  • Polypropylene bristles resist water, chemicals and acids.
  • Medium Duty - Stiff bristles inside, fine bristles outside.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-846 36" Medium Bristles Semi-Smooth Floors: Wood,
Warehouses, All Purpose
$98 $95 $93  ADD
DIMENSIONS:
  • Block Width: 2"
  • Bristle Length: 3"
  • Handle:
    • Length (Approximate): 58"
    • Diameter: 1"
MATERIAL:
  • Handle: Two-piece powder coated steel (Threaded tip)
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm36"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:10:29 PM; CNWEB3